5 x .75 x 1 in. Benchtop Grinding Wheel, 36 Grit, Extra Coarse
Mfr # 6027GA
Zoro # G422807901
product price: $15.15
/eaSold in multiples of 2 for $30.30
Key Features
Grade
Extra Coarse
Max RPM
3,820 RPM
For Use With
Benchtop grinder
Grit
36
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6027GA
Zoro #
G422807901
UPC #
082354060275
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
5 in
Arbor Size
1 in
Details
Grade
Extra Coarse
Max RPM
3,820 RPM
For Use With
Benchtop grinder
Item
Grinding Wheel
Grit
36
Abrasive Material
Aluminum Oxide
Description
The Gator Grinding Wheel is an excellent option for workshops with a benchtop grinder. This versatile wheel delivers fast cutting performance and is ideal for high-speed tools, steel, and other non-ferrous metals. Made with durable aluminum oxide, it’s designed for a variety of grinding tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.