Zoro Homepage

6 in. Premium Hook and Loop Sanding Disc, 150 Grit, 100PK

  • Mfr # 391492

  • Zoro # G516534492


product price: $79.75
/pk 100, $0.80/ea
Sold in multiples of 10 for $797.50
Free Shipping & Returns

Key Features

Color
Gray
Abrasive Material
Aluminum Oxide
Grit
150
Number of Vacuum Holes
Non-Vacuum
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391492
Zoro #
G516534492
UPC #
82354914929
Country of Origin
Korea, Republic of

Details

Color
Gray
Abrasive Material
Aluminum Oxide
Grit
150
Number of Vacuum Holes
Non-Vacuum
Abrasive Type
Coated
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Disc Backing Material
Cloth

Description

Gator Platinum Discs will take your sander to the highest levels of performance & produce unbelievable finishes. Unlike traditional paper discs, Gator Platinum discs resist tearing and edge wear for longer life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.