Zoro Homepage

6 in. Premium Hook and Loop Sanding Disc, 150 Grit, 50PK

  • Mfr # 11024035

  • Zoro # G216534532


product price: $47.25
/pk 50, $0.95/ea
Sold in multiples of 5 for $236.25

Key Features

Grade
Very Fine
Abrasive Grit
150
Abrasive Material
Aluminum Oxide
Backing Weight
D
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11024035
Zoro #
G216534532
UPC #
82354026950
Country of Origin
Korea, Republic of

Details

Grade
Very Fine
Abrasive Grit
150
Abrasive Material
Aluminum Oxide
Backing Weight
D
Backing Material
Cloth
Vacuum Hole Design
Non-Vacuum
Item
Hook-and-Loop Sanding Disc
Abrasive Type
Coated
Abrasive Grade
Very Fine
Grit
150
Number of Vacuum Holes
Non-Vacuum
Disc Backing Material
Cloth
Color
Gray
Series
AlumiNext

Description

Gator Platinum Discs will take your sander to the highest levels of performance & produce unbelievable finishes. Unlike traditional paper discs, Gator Platinum discs resist tearing and edge wear for longer life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.