
6 in. PSA Aluminum Oxide Sanding Disc, 180 Grit, 50PK
Mfr # 8444035
Zoro # G316534524
product price: $26.95
/pk 50, $0.54/ea
Sold in multiples of 10 for $269.50
Key Features
Number of Vacuum Holes
Non-Vacuum
Abrasive Type
Coated
Vacuum Hole Design
Non-Vacuum
Disc Dia.
6 in
Backing Weight
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8444035
Zoro #
G316534524
UPC #
82354026417
Country of Origin
China
Dimensions
Disc Dia.
6 in
Length
6 in
Width
6 in
Details
Number of Vacuum Holes
Non-Vacuum
Abrasive Type
Coated
Vacuum Hole Design
Non-Vacuum
Backing Weight
D
Grade
Very Fine
Color
Gold
Item
Stick-On PSA Sanding Disc
Backing Material
Film
Abrasive Grit
180
Disc Backing Material
Film
Grit
180
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Abrasive Material
Aluminum Oxide
Series
GoldFlex
Abrasive Grade
Very Fine
Description
These Gator durable aluminum-oxide grain sanding discs are designed for stripping and preparing primed and painted surfaces. They are ideal for finishing, sanding of plastics, fiberglass and composites, light weld blending, preparing and finishing metal, and sanding gel coat and body filler compounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.