Zoro Homepage

6 in. Wire Wheel Brush, Fine

  • Mfr # 389868

  • Zoro # G316525751


product price: $8.35
/ea
Sold in multiples of 5 for $41.75

Key Features

Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass Coated Carbon Steel
Arbor Size
1/2 and 5/8 in
Brush Dia.
6 in
Max. RPM
4,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389868
Zoro #
G316525751
UPC #
82354898687
Country of Origin
China

Dimensions

Arbor Size
1/2 and 5/8 in
Brush Dia.
6 in

Details

Grit
Fine
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Brass Coated Carbon Steel
Max. RPM
4,500 RPM

Description

The Gator 6 inch brass coated carbon steel wire wheel is used with bench top grinders. It is ideal for edges, paint scale and light rust removal on flat or irregular surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.