6 in. X .040 in. X 7/8 in. Metal Cut-Off Wheel, Type 1

  • Mfr # 9629

  • Zoro # G615916816


product price:  $4.79
/ea
Sold in multiples of 10 for $47.90

Key Features

Arbor Size
7/8 in
Max. Speed
10200 rpm
For Use With
Angle grinders
Abrasive Material
Aluminum Oxide
Disc Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9629
Zoro #
G615916816
UPC #
82354096298
Country of Origin
China

Dimensions

Arbor Size
7/8 in
Disc Dia.
6 in
Thickness
0.040 in

Details

Max. Speed
10200 rpm
For Use With
Angle grinders
Abrasive Material
Aluminum Oxide
Application
Cutting all types of metal

Description

Crafted with a high-quality aluminum oxide abrasive, the Gator wheel delivers efficient, burr-free cutting on a variety of materials, including 400-series stainless steel, and hard/soft carbon steels. Straight and ultra-thin, this wheel cuts and grinds effectively at right angles with minimal material loss.


  • Burr-free cutting of on 400 series stainless steel and hard/soft carbon steels
  • Quality aluminum oxide abrasive wheel
  • Universal arbor 7/8"/22mm
  • 0.040" thick for quick, clean cutting
  • For use with right angle grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.