Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-Inch Sanding Backer Pad

  • Mfr # 391305

  • Zoro # G815545052


product price: $22.55
/ea
Sold in multiples of 10 for $225.50

Key Features

Disc Diameter
6 in
Application
Sanding flat surface large areas
Attachment Type
Screw-On
For Use With
6" DA sanders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391305
Zoro #
G815545052
UPC #
82354913052
Country of Origin
United States

Dimensions

Disc Diameter
6 in

Details

Application
Sanding flat surface large areas
Attachment Type
Screw-On
For Use With
6" DA sanders

Description

The Gator 6 inch sanding backer pad is designed to attach to dual-action sanders and is compatible with 6-in sanding discs with pressure sensitive adhesive backing. The durable foam construction distributes pressure during use for a clean, flat finish.


  • Designed for use with 6 in stick-on sanding discs and dual-action sanders
  • Stick-quick pressure sensitive adhesive backed abrasive compatibility
  • Quick-change screw-on sander attachment
  • Foam-built firm foam construction is durable but forgiving while helping blend pressure during use
  • Ideal for flat surface sanding large areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.