Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-inch Stick-On Sanding Backer Pad

  • Mfr # 5247

  • Zoro # G515545048


product price: $29.15
/ea
Sold in multiples of 10 for $291.50

Key Features

Disc Diameter
6 in
Attachment Type
Press
Application
Wood, metal, painted, and drywall
For Use With
6" DA sanders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5247
Zoro #
G515545048
UPC #
082354052478
Country of Origin
United States

Dimensions

Disc Diameter
6 in

Details

Attachment Type
Press
Application
Wood, metal, painted, and drywall
For Use With
6" DA sanders

Description

This flexible yet sturdy Gator DA sander pad is the perfect backer pad for flawless sanding on flat or contoured surfaces. This product is engineered to be tough, long wearing, and consistent for a professional finish. Whether a do-it-yourselfer or seasoned pro, you can trust Gator Finishing products to get the job done right.


  • Tapered edge allows better sanding in corners
  • Flexible rubber with rigid backing
  • Used with pressure sensitive stick-on sanding discs which will hold securely without slipping, tearing, or wrinkling
  • Strong adhesive backing holds sanding disc securely to sander without slipping, tearing, or wrinkling
  • For use with 6" DA sanders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.