6 x 0.75 x 1 in. Benchtop Grinding Wheel, 60 Grit
Mfr # 6011GA
Zoro # G722807779
product price: $17.99
/ea
Sold in multiples of 2 for $35.98
Key Features
Thickness
3/4 in
Arbor Hole Size
1 in
Max RPM
3,820 RPM
Grade
Medium
For Use With
Bench top or pedestal grinders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6011GA
Zoro #
G722807779
UPC #
082354060114
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
3/4 in
Arbor Hole Size
1 in
Abrasive Wheel Diameter
6 in
Details
Max RPM
3,820 RPM
Item
Benchtop Grinding Wheel
Grit
60
Grade
Medium
For Use With
Bench top or pedestal grinders
Description
The Gator 6" Benchtop Grinding Wheel is the perfect choice of homeowners who have a benchtop grinder in their workshop. It is best for use on bench top or pedestal grinders to sharpen metal cutting tools. The fast cutting aluminum oxide is designed for high speed tool, steel, and other non-ferrous metals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.