Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 2 x 1 in. Combination Sharpening Stone

  • Mfr # 6060GA

  • Zoro # G822807884


product price: $13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Abrasive Material
Aluminum Oxide
Grade
Coarse/Fine
Depth
1 in
Length
6 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6060GA
Zoro #
G822807884
UPC #
082354060602
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1 in
Length
6 in
Width
2 in
Size
6 x 2 x 1 in

Details

Abrasive Material
Aluminum Oxide
Grade
Coarse/Fine
Item
Sharpening Stone
For Use With
Pocket knives and small tool blades

Description

Gator Pocket Sharpening Stones offer a compact, reliable solution for keeping pocket knives and small tool blades in top condition. Made from durable aluminum oxide, this stone delivers long-lasting performance and precise sharpening. For best results, use it with honing oil to achieve a razor-sharp edge. Its portable size makes it easy to carry, so you can maintain your tools wherever you go. Whether you’re an outdoor adventurer, a DIY enthusiast, or simply value well-maintained gear, the Gator Pocket Sharpening Stone is an essential addition to your toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.