Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 3 in. Abrasive Rubbing Brick With Handle

  • Mfr # 6069

  • Zoro # G722807694


product price: $25.59
/ea
Sold in multiples of 5 for $127.95

Key Features

Width
3 in
Abrasive Material
Silicone Carbide
Length
6 in
Size
6 x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6069
Zoro #
G722807694
UPC #
082354060695
Country of Origin
United States

Dimensions

Width
3 in
Length
6 in
Size
6 x 3 in

Details

Item
Rubbing Brick
Abrasive Material
Silicone Carbide

Description

The Gator fluted silicon carbide rubbing brick is designed for fast, efficient concrete surface dressing and smoothing. Its durable 6" x 3" design with a sturdy handle makes it ideal for removing blemishes, mold, and imperfections on floors, walls, and edges. Perfect for industrial or home use, this 20-grit brick ensures quick cutting and easy handling for overhead and corner work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.