6.5 in. X 1/8 in. X 5/8 in. Masonry Cut-Off Wheel, Type 1

  • Mfr # 9630

  • Zoro # G615916830


product price: $4.49
/ea
Sold in multiples of 10 for $44.90

Key Features

Application
Masonry cutting
Thickness
1/8 in
Abrasive Material
Silicone Carbide
For Use With
Circular saws
Arbor Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9630
Zoro #
G615916830
UPC #
82354096304
Country of Origin
China

Dimensions

Thickness
1/8 in
Arbor Size
5/8 in
Disc Dia.
6.5 in

Details

Application
Masonry cutting
Abrasive Material
Silicone Carbide
For Use With
Circular saws
Max. Speed
8600 rpm

Description

Perform consistent, stable and fast cuts with the Gator masonry cut-off wheel, featuring a coarse silicon carbide abrasive blend. Full fiberglass reinforcement construction gives this wheel a long life while cutting through a variety of masonry materials such as brick, concrete and asphalt.


  • For use with circular saws
  • 5/8" arbor with a universal diamond mount pop-out
  • Sharp coarse silicon carbide abrasive blend for fast cutting and long life on all masonry materials
  • Full fiberglass reinforcing for strength and stable cutting action
  • For deburring, cleaning, slotting, and cutting all types of masonry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.