
7 in. D X 5/8 and 7/8 in. Diamond Rim Saw Blade, Continuous
Mfr # 389880
Zoro # G415543052
product price: $21.15
/ea
Sold in multiples of 10 for $211.50
Key Features
Arbor Size
5/8 and 7/8 in
Rim Type
Continuous
Blade Dia.
7 in
Primary Material Application
Tile and Stone
Application
Cutting of porcelain, ceramic tile, marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
389880
Zoro #
G415543052
UPC #
82354898809
Country of Origin
Thailand
Dimensions
Arbor Size
5/8 and 7/8 in
Blade Dia.
7 in
Details
Rim Type
Continuous
Primary Material Application
Tile and Stone
Application
Cutting of porcelain, ceramic tile, marble
Usage
Tile and Stone
Description
Gator continuous rim diamond saw blade is a better bond and diamond concentration for maximum cutting speed, longer life, and superior quality of cut.
- Diamond particles are fused to the blade for smooth clean cuts
- Diamond blades will out perform other abrasive blades providing more cuts per dollar
- A better bond and diamond concentration for maximum cutting speed, longer life, and superior quality of cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.