
7 in. D X 5/8 and 7/8 in. Diamond Rim Saw Blade, Segmented
Mfr # 389879
Zoro # G515543051
product price: $21.15
/eaSold in multiples of 10 for $211.50
Key Features
Arbor Size
5/8 and 7/8 in
Rim Type
Segmented
Blade Dia.
7 in
Application
Aggressive cutting of concrete, brick, block, stone, and stucco
Primary Material Application
Masonry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
389879
Zoro #
G515543051
UPC #
82354898793
Country of Origin
Thailand
Dimensions
Arbor Size
5/8 and 7/8 in
Blade Dia.
7 in
Details
Rim Type
Segmented
Application
Aggressive cutting of concrete, brick, block, stone, and stucco
Primary Material Application
Masonry
Usage
Masonry
Description
Gator segmented rim diamond saw blade is ideal for aggressive cutting of concrete, brick, block, stone, and stucco.
- Diamond particles are fused to the blade for smooth clean cuts
- Diamond blades will out perform other abrasive blades providing more cuts per dollar
- Provides fast aggressive cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.