7 in. D X 5/8 and 7/8 in. Diamond Rim Saw Blade, Turbo

  • Mfr # 389881

  • Zoro # G115543055


product price:  $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Arbor Size
5/8 and 7/8 in
Rim Type
Turbo
Blade Dia.
7 in
Primary Material Application
Masonry
Application
Aggressive cutting of concrete, brick, block, stone, and stucco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
389881
Zoro #
G115543055
UPC #
82354898816
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 and 7/8 in
Blade Dia.
7 in

Details

Rim Type
Turbo
Primary Material Application
Masonry
Application
Aggressive cutting of concrete, brick, block, stone, and stucco
Usage
Masonry

Description

Gator turbo rim diamond saw blade is perfect for general masonry such as blocks, medium-hard building blocks, paving slabs, concrete roof tiles, and other medium-hard materials.


  • Diamond particles are fused to the blade for smooth clean cuts
  • Diamond blades will out perform other abrasive blades providing more cuts per dollar
  • Use instead of segmented rim blades where less chipping is desired when cutting masonry materials

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.