
7 in. X 1/4 in. X 5/8 in. Metal Cut-Off Wheel, Type 27
Mfr # 9649
Zoro # G115916804
product price:Â $8.19
/ea
Sold in multiples of 5 for $40.95
Key Features
Disc Dia.
7 in
Thickness
1/4 in
Abrasive Material
Aluminum Oxide
Max. Speed
8600 rpm
Arbor Size
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9649
Zoro #
G115916804
UPC #
82354096496
Country of Origin
China
Dimensions
Disc Dia.
7 in
Thickness
1/4 in
Arbor Size
5/8 in
Details
Abrasive Material
Aluminum Oxide
Max. Speed
8600 rpm
Application
Cutting all types of metal
For Use With
Angle grinders
Description
The Gator metal grinding wheel makes quick work of offhand stock removal on 400 series stainless steel, hard, and soft carbon steels. With a quality aluminum oxide abrasive and a high-performance bond, this wheel provides a fast cut rate and excellent wheel life, increasing productivity and keeping downtime to a minimum.
- For use on all types of metal
- Depressed center wheel (Type 27)
- 1/4" thick wheel designed for offhand stock removal
- For deburring, cleaning, slotting, and cutting all types of metal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.