
7 in. X 1/8 in. X 5/8 in. Masonry Cut-Off Wheel, Type 1
Mfr # 9640
Zoro # G415916832
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
Key Features
Thickness
1/8 in
Application
Masonry cutting
Disc Dia.
7 in
Max. Speed
8500 rpm
For Use With
Circular saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9640
Zoro #
G415916832
UPC #
82354096403
Country of Origin
China
Dimensions
Thickness
1/8 in
Disc Dia.
7 in
Arbor Size
5/8 in
Details
Application
Masonry cutting
Max. Speed
8500 rpm
For Use With
Circular saws
Abrasive Material
Silicone Carbide
Description
Perform consistent, stable and fast cuts with the Gator masonry cut-off wheel, featuring a coarse silicon carbide abrasive blend. Full fiberglass reinforcement construction gives this wheel a long life while cutting through a variety of masonry materials such as brick, concrete and asphalt.
- For use with circular saws
- 5/8" arbor with a universal diamond mount pop-out
- Sharp coarse silicon carbide abrasive blend for fast cutting and long life on all masonry materials
- Full fiberglass reinforcing for strength and stable cutting action
- For deburring, cleaning, slotting, and cutting all types of masonry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.