7 in. X 1/8 in. X 5/8 in. Metal Cut-Off Wheel, Type 1

  • Mfr # 9641

  • Zoro # G515916824


product price:  $3.19
/ea
Sold in multiples of 10 for $31.90

Key Features

Abrasive Material
Aluminum Oxide
For Use With
Circular saws
Thickness
1/8 in
Arbor Size
5/8 in
Max. Speed
8500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9641
Zoro #
G515916824
UPC #
82354096410
Country of Origin
China

Dimensions

Thickness
1/8 in
Arbor Size
5/8 in
Disc Dia.
7 in

Details

Abrasive Material
Aluminum Oxide
For Use With
Circular saws
Max. Speed
8500 rpm
Application
Cutting all types of metal

Description

Perform consistent, stable and fast cuts with the Gator metal cut-off wheel. Full fiberglass reinforcement construction gives this wheel a long life while cutting through a variety of metal materials such as stainless steel and hard/soft carbon steel.


  • For use with circular saws
  • 5/8" arbor with a universal diamond mount pop-out
  • Quality aluminum oxide for cutting all metals
  • Full fiberglass reinforcing for strength and stable cutting action
  • For deburring, cleaning, slotting, and cutting all types of metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.