Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 x 7/8 in. Angle Grinder Fiber Discs, 36 Grit, 3PK

  • Mfr # 3083

  • Zoro # G722807830


product price: $8.15
/pk 3, $2.72/ea
Sold in multiples of 50 for $407.50

Key Features

Max. RPM
8,600 RPM
Grade
Extra Coarse
For Use With
Angle grinder
Abrasive Material
Aluminum Oxide
Mounting Hole Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3083
Zoro #
G722807830
UPC #
082354030834
Country of Origin
Turkey

Dimensions

Mounting Hole Size
7/8 in
Disc Diameter
7 in

Details

Grit
36
Max. RPM
8,600 RPM
Grade
Extra Coarse
For Use With
Angle grinder
Item
Fiber Discs
Abrasive Material
Aluminum Oxide

Description

Gator Fiber Discs deliver exceptional strength and durability with a heavy-duty vulcanized fiber backing. Perfect for tough jobs like grinding, weld blending, rust removal, and finishing on metal, plastics, fiberglass, and more. They are designed for use with backer pads on angle grinders and provide reliable performance for heavy stock removal and general-purpose sanding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.