
7 x 7/8 in. Angle Grinder Fiber Discs, 80 Grit, 3PK
Mfr # 3081
Zoro # G222807880
product price: $8.15
/pk 3, $2.72/eaSold in multiples of 50 for $407.50
Key Features
Grade
Medium
Mounting Hole Size
7/8 in
Max. RPM
8,600 RPM
For Use With
Angle grinder
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3081
Zoro #
G222807880
UPC #
082354030810
Country of Origin
Turkey
Dimensions
Mounting Hole Size
7/8 in
Disc Diameter
7 in
Details
Grade
Medium
Max. RPM
8,600 RPM
Grit
80
For Use With
Angle grinder
Item
Fiber Discs
Abrasive Material
Aluminum Oxide
Description
Gator Fiber Discs deliver exceptional strength and durability with a heavy-duty vulcanized fiber backing. Perfect for tough jobs like grinding, weld blending, rust removal, and finishing on metal, plastics, fiberglass, and more. They are designed for use with backer pads on angle grinders and provide reliable performance for heavy stock removal and general-purpose sanding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.