8 x 0.75 x 1 in. Benchtop Grinding Wheel, 36 Grit, Extra Coarse

  • Mfr # 6002GA

  • Zoro # G422807871


product price:  $35.65
/ea
Sold in multiples of 2 for $71.30

Key Features

Arbor Hole Size
1 in
For Use With
Bench top or pedestal grinders
Max RPM
3,820 RPM
Grade
Extra Coarse
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002GA
Zoro #
G422807871
UPC #
082354060022
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Hole Size
1 in
Thickness
3/4 in
Abrasive Wheel Diameter
8 in

Details

Item
Benchtop Grinding Wheel
Grit
36
For Use With
Bench top or pedestal grinders
Max RPM
3,820 RPM
Grade
Extra Coarse

Description

The Gator 8" Benchtop Grinding Wheel is the perfect choice of homeowners who have a benchtop grinder in their workshop. It is best for use on bench top or pedestal grinders to sharpen metal cutting tools. The fast cutting aluminum oxide is designed for high speed tool, steel, and other non-ferrous metals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.