
8 x 3 in. Abrasive Rubbing Brick With Handle
Mfr # 6068
Zoro # G822807723
product price: $33.99
/eaSold in multiples of 5 for $169.95
Key Features
Size
8 x 3 in
Width
3 in
Length
8 in
Abrasive Material
Silicone Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6068
Zoro #
G822807723
UPC #
082354060688
Country of Origin
United States
Dimensions
Size
8 x 3 in
Width
3 in
Length
8 in
Details
Item
Rubbing Brick
Abrasive Material
Silicone Carbide
Description
The Gator fluted silicon carbide rubbing brick is designed for fast, efficient concrete surface dressing and smoothing. Its durable 8" x 3" design with a sturdy handle makes it ideal for removing blemishes, mold, and imperfections on floors, walls, and edges. Perfect for industrial or home use, this 20-grit brick ensures quick cutting and easy handling for overhead and corner work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.