Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 x 11 in. Bare Wood Sandpaper, 120 Grit, Fine

  • Mfr # 3275

  • Zoro # G122807775


product price: $0.52
/ea
Sold in multiples of 250 for $130.00

Key Features

Grit
120
Grade
Fine
Length
11 in
For Use With
Orbital sander
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3275
Zoro #
G122807775
UPC #
082354032753
Country of Origin
United States

Dimensions

Length
11 in
Width
9 in

Details

Item
Sandpaper
Grit
120
Grade
Fine
For Use With
Orbital sander

Description

Gator Bare Wood Sandpaper is ideal for general wood sanding and final preparation before staining, varnishing, or painting, and can be used for hand sanding or cut to fit orbital sanders in 1/2, 1/3, or 1/4 sheet sizes. Made with a durable aluminum-oxide blend, these garnet sheets are a trusted choice for professional woodworkers, delivering smooth results from raw wood through the finishing process. Featuring a resin coating that lasts longer than ordinary glue bonds, they are perfect for fine woodworking, cabinet making, and finishing bare woods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.