9 x 11 in. Bare Wood Sandpaper, 220 Grit, Extra Fine, 25PK
Mfr # 4223
Zoro # G622807794
product price:Â $11.35
/pk 25, $0.45/ea
Sold in multiples of 10 for $113.50
Key Features
Grade
Extra Fine
Grit
220
Width
9 in
Length
11 in
For Use With
Orbital sander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4223
Zoro #
G622807794
UPC #
082354042233
Country of Origin
United States
Dimensions
Width
9 in
Length
11 in
Details
Grade
Extra Fine
Grit
220
Item
Sandpaper
For Use With
Orbital sander
Description
Gator Bare Wood Sandpaper is ideal for general wood sanding and final preparation before staining, varnishing, or painting, and can be used for hand sanding or cut to fit orbital sanders in 1/2, 1/3, or 1/4 sheet sizes. Made with a durable aluminum-oxide blend, these garnet sheets are a trusted choice for professional woodworkers, delivering smooth results from raw wood through the finishing process. Featuring a resin coating that lasts longer than ordinary glue bonds, they are perfect for fine woodworking, cabinet making, and finishing bare woods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.