Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 x 11 in. Bare Wood Sandpaper, 50 Grit, Coarse

  • Mfr # 3279

  • Zoro # G122807768


product price: $0.88
/ea
Sold in multiples of 250 for $220.00

Key Features

For Use With
Orbital sander
Grade
Coarse
Grit
50
Width
9 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3279
Zoro #
G122807768
UPC #
082354032791
Country of Origin
United States

Dimensions

Width
9 in
Length
11 in

Details

For Use With
Orbital sander
Grade
Coarse
Grit
50
Item
Sandpaper

Description

Gator Bare Wood Sandpaper is ideal for general wood sanding and final preparation before staining, varnishing, or painting, and can be used for hand sanding or cut to fit orbital sanders in 1/2, 1/3, or 1/4 sheet sizes. Made with a durable aluminum-oxide blend, these garnet sheets are a trusted choice for professional woodworkers, delivering smooth results from raw wood through the finishing process. Featuring a resin coating that lasts longer than ordinary glue bonds, they are perfect for fine woodworking, cabinet making, and finishing bare woods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.