9 x 11 in. Bare Wood Sandpaper, 60 Grit, Coarse, 25PK

  • Mfr # 4229

  • Zoro # G822807785


product price:  $17.35
/pk 25, $0.69/ea
Sold in multiples of 10 for $173.50

Key Features

Grade
Coarse
Length
11 in
For Use With
Orbital sander
Width
9 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4229
Zoro #
G822807785
UPC #
082354042295
Country of Origin
United States

Dimensions

Length
11 in
Width
9 in

Details

Item
Sandpaper
Grade
Coarse
For Use With
Orbital sander
Grit
60

Description

Gator Bare Wood Sandpaper is ideal for general wood sanding and final preparation before staining, varnishing, or painting, and can be used for hand sanding or cut to fit orbital sanders in 1/2, 1/3, or 1/4 sheet sizes. Made with a durable aluminum-oxide blend, these garnet sheets are a trusted choice for professional woodworkers, delivering smooth results from raw wood through the finishing process. Featuring a resin coating that lasts longer than ordinary glue bonds, they are perfect for fine woodworking, cabinet making, and finishing bare woods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.