Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 x 11 in. Garnet Dry Sanding Sheets, Grit 320, Very Fine, 5PK

  • Mfr # 4466

  • Zoro # G522807818


product price: $2.99
/pk 5, $0.60/ea
Sold in multiples of 100 for $299.00

Key Features

Width
9 in
Length
11 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4466
Zoro #
G522807818
UPC #
082354044664
Country of Origin
United States

Dimensions

Width
9 in
Length
11 in

Details

Item
Sanding Sheet
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit
320
For Use With
Orbital sander

Description

The Gator multi-purpose aluminum oxide sandpaper provides excellent performance at a value price. This bare wood sandpaper is ideal for general wood sanding and for preparing surfaces before applying stain, varnish, or paint. These sheets are perfect for use on furniture, cabinets, and fine woodworking projects. They can be used for both hand sanding and machine sanding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.