9 x 11 in. Metal Sanding Cloths, 150 Grit, Fine, 25PK
- Mfr # 4245
- Zoro # G922807722
product price:Â
$
27.99
/pk of 25, $1.12/ea
Sold in multiples of 10Â pks for
$279.90
Key Features
Grit
150
Width
9 in
Length
11 in
Grade
Fine
For Use With
Orbital sander
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4245
- Zoro #
- G922807722
- UPC #
- 082354042455
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Length
- 11 in
Details
- Item
- Sanding Cloth
- Grit
- 150
- Grade
- Fine
- For Use With
- Orbital sander
Description
Gator Emery Cloth sanding sheets are designed for sanding and finishing metals such as steel, copper, brass, iron, aluminum, and stainless steel, and can be cut to fit 1/4, 1/3, or 1/2 sheet orbital sanders for hand or machine use. Featuring a heavy-duty cloth backing and resin bonding that resists heat and humidity, these sheets deliver durability and extended life. Flexible yet tough, they are ideal for removing rust, oxidation, and paint from metal surfaces while providing smooth, consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.