9 x 11 in. Metal Sanding Cloths, 50 Grit, Coarse, 25PK

  • Mfr # 4247

  • Zoro # G322807728


product price: $32.85
/pk 25, $1.31/ea
Sold in multiples of 10 for $328.50

Key Features

Grade
Coarse
Grit
50
Length
11 in
For Use With
Orbital sander
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4247
Zoro #
G322807728
UPC #
082354042479
Country of Origin
United States

Dimensions

Length
11 in
Width
9 in

Details

Grade
Coarse
Grit
50
For Use With
Orbital sander
Item
Sanding Cloth

Description

Gator Emery Cloth sanding sheets are designed for sanding and finishing metals such as steel, copper, brass, iron, aluminum, and stainless steel, and can be cut to fit 1/4, 1/3, or 1/2 sheet orbital sanders for hand or machine use. Featuring a heavy-duty cloth backing and resin bonding that resists heat and humidity, these sheets deliver durability and extended life. Flexible yet tough, they are ideal for removing rust, oxidation, and paint from metal surfaces while providing smooth, consistent results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.