Shop GATOR FINISHING
See all product information
Create Account
9 x 11 in. Multi-Surface Sandpaper, 120 Grit, Fine, 25PK
- Mfr # 4208
- Zoro # G422807710
product price:Â
$
10.55
/pk of 25, $0.42/ea
Sold in multiples of 10Â pks for
$105.50
Key Features
Grit
120
Width
9 in
Length
11 in
Grade
Fine
For Use With
Orbital sander
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4208
- Zoro #
- G422807710
- UPC #
- 082354042080
- Country of Origin
- United States
- Item
- Sandpaper
- Grit
- 120
- Grade
- Fine
- For Use With
- Orbital sander
Dimensions
- Width
- 9 in
- Length
- 11 in
Description
Gator Multi-Surface Sandpaper offers versatility for a wide range of sanding tasks. It works effectively with both hand tools and power tools on wood, metal, fiberglass, and painted surfaces. Made with durable aluminum oxide and a resin coating, it delivers long-lasting performance at an affordable price.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.