9 x 11 in. Premium Sandpaper, 120 Grit, Fine, 3PK

  • Mfr # 7263

  • Zoro # G222807835


product price: $3.45
/pk 3, $1.15/ea
Sold in multiples of 100 for $345.00

Key Features

Length
11 in
For Use With
Orbital sander
Grade
Fine
Grit
120
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7263
Zoro #
G222807835
UPC #
082354072636
Country of Origin
United States

Dimensions

Length
11 in
Width
9 in

Details

For Use With
Orbital sander
Grade
Fine
Item
Sandpaper
Grit
120

Description

Gator Finishing Premium Sanding Sheets are perfect for wood, metal, drywall, fiberglass, and painted surfaces. Featuring extra-flexible latex paper, these sheets fold easily without cracking or tearing and resist clogging for smooth performance. Designed for hand or machine sanding, they can be cut to fit various orbital sander sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.