9 x 11 in Waterproof Sandpaper, 180 Grit, Fine, 25PK
Mfr # 4242
Zoro # G422807802
product price: $27.25
/pk 25, $1.09/ea
Sold in multiples of 10 for $272.50
Key Features
Grade
Fine
Grit
180
Length
11 in
Width
9 in
For Use With
Orbital sander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4242
Zoro #
G422807802
UPC #
082354042424
Country of Origin
Korea, Republic of
Dimensions
Length
11 in
Width
9 in
Details
Grade
Fine
Grit
180
For Use With
Orbital sander
Item
Sandpaper
Description
Gator premium waterproof sanding sheets are perfect for wet sanding and hand-finishing tasks, offering exceptional durability for curved or contoured surfaces. Featuring sharp silicon carbide grains, these sheets deliver fast, smooth results on automotive paints, primers, sealers, metal, and more-ideal for use between coats or removing rust and stains. Resin-bonded for heat and humidity resistance, they’re designed to last longer and resist clogging when used with water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.