9 x 11 in Waterproof Sandpaper, 220 Grit, Extra Fine, 25PK

  • Mfr # 4241

  • Zoro # G922807869


product price: $24.89
/pk 25, $1.00/ea
Sold in multiples of 10 for $248.90

Key Features

Grade
Extra Fine
Length
11 in
For Use With
Orbital sander
Width
9 in
Grit
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4241
Zoro #
G922807869
UPC #
082354042417
Country of Origin
Korea, Republic of

Dimensions

Length
11 in
Width
9 in

Details

Grade
Extra Fine
For Use With
Orbital sander
Item
Sandpaper
Grit
220

Description

Gator premium waterproof sanding sheets are perfect for wet sanding and hand-finishing tasks, offering exceptional durability for curved or contoured surfaces. Featuring sharp silicon carbide grains, these sheets deliver fast, smooth results on automotive paints, primers, sealers, metal, and more-ideal for use between coats or removing rust and stains. Resin-bonded for heat and humidity resistance, they’re designed to last longer and resist clogging when used with water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.