
9 x 11 in Waterproof Sandpaper, 320 Grit, Very Fine, 25PK
Mfr # 4240
Zoro # G322807759
product price: $22.59
/pk 25, $0.90/ea
Sold in multiples of 10 for $225.90
Key Features
Grit
320
Grade
Very Fine
Width
9 in
Length
11 in
For Use With
Orbital sander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4240
Zoro #
G322807759
UPC #
082354042400
Country of Origin
Korea, Republic of
Dimensions
Width
9 in
Length
11 in
Details
Item
Sandpaper
Grit
320
Grade
Very Fine
For Use With
Orbital sander
Description
Gator premium waterproof sanding sheets are perfect for wet sanding and hand-finishing tasks, offering exceptional durability for curved or contoured surfaces. Featuring sharp silicon carbide grains, these sheets deliver fast, smooth results on automotive paints, primers, sealers, metal, and more-ideal for use between coats or removing rust and stains. Resin-bonded for heat and humidity resistance, they’re designed to last longer and resist clogging when used with water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.