9 x 11 in Waterproof Sandpaper, 400 Grit, Super Fine, 25PK
Mfr # 4239
Zoro # G722807755
product price: $22.59
/pk 25, $0.90/ea
Sold in multiples of 10 for $225.90
Key Features
Length
11 in
Grit
400
For Use With
Orbital sander
Width
9 in
Grade
Super Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4239
Zoro #
G722807755
UPC #
082354042394
Country of Origin
Korea, Republic of
Dimensions
Length
11 in
Width
9 in
Details
Grit
400
For Use With
Orbital sander
Grade
Super Fine
Item
Sandpaper
Description
Gator premium waterproof sanding sheets are perfect for wet sanding and hand-finishing tasks, offering exceptional durability for curved or contoured surfaces. Featuring sharp silicon carbide grains, these sheets deliver fast, smooth results on automotive paints, primers, sealers, metal, and more-ideal for use between coats or removing rust and stains. Resin-bonded for heat and humidity resistance, they’re designed to last longer and resist clogging when used with water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.