9 x 11 Project Pack Dry Sanding Sheets, 100 Grit, Fine, 5PK
Mfr # 4441
Zoro # G422807680
product price: $2.89
/pk 5, $0.58/eaSold in multiples of 100 for $289.00
Key Features
Abrasive Material
Aluminum Oxide
Length
11 in
Grade
Fine
Grit
100
For Use With
Orbital sander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4441
Zoro #
G422807680
UPC #
082354044411
Country of Origin
United States
Dimensions
Length
11 in
Width
9 in
Details
Abrasive Material
Aluminum Oxide
Grade
Fine
Grit
100
For Use With
Orbital sander
Application
All-Purpose
Item
Sanding Sheet
Description
The Gator multi-purpose aluminum oxide sandpaper provides excellent performance at a value price. This bare wood sandpaper is ideal for general wood sanding and for preparing surfaces before applying stain, varnish, or paint. These sheets are perfect for use on furniture, cabinets, and fine woodworking projects. They can be used for both hand sanding and machine sanding.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.