Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 x 11 Project Pack Dry Sanding Sheets, 60 Grit , Medium, 4PK

  • Mfr # 4440

  • Zoro # G522807696


product price: $2.89
/pk 4, $0.72/ea
Sold in multiples of 100 for $289.00

Key Features

Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
For Use With
Orbital sander
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4440
Zoro #
G522807696
UPC #
082354044404
Country of Origin
United States

Dimensions

Width
9 in
Length
11 in

Details

Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
For Use With
Orbital sander
Item
Sanding Sheet
Application
All-Purpose

Description

The Gator multi-purpose aluminum oxide sandpaper provides excellent performance at a value price. This bare wood sandpaper is ideal for general wood sanding and for preparing surfaces before applying stain, varnish, or paint. These sheets are perfect for use on furniture, cabinets, and fine woodworking projects. They can be used for both hand sanding and machine sanding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.