9 x 11 Project Pack Dry Sanding Sheets, Assorted Grit, 4PK
Mfr # 4461
Zoro # G822807730
product price: $2.99
/pk 4, $0.75/eaSold in multiples of 100 for $299.00
Key Features
Length
11 in
For Use With
Orbital sander
Grit
60, 100, 150, and 220
Width
9 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4461
Zoro #
G822807730
UPC #
082354044619
Country of Origin
United States
Dimensions
Length
11 in
Width
9 in
Details
Item
Sanding Sheet
For Use With
Orbital sander
Grit
60, 100, 150, and 220
Abrasive Material
Aluminum Oxide
Application
Staining
Description
The Gator multi-purpose aluminum oxide sandpaper provides excellent performance at a value price. This bare wood sandpaper is ideal for general wood sanding and for preparing surfaces before applying stain, varnish, or paint. These sheets are perfect for use on furniture, cabinets, and fine woodworking projects. They can be used for both hand sanding and machine sanding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.