Ali Industries 217704 9 x 11 in. & 250 Grit Sandpaper - 25 Per Pack

  • Mfr # 217704

  • Zoro # G604144275


product price:  $46.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217704
Zoro #
G604144275
UPC #
-
Country of Origin
United States

Description

Features
  • Medium premium ceramic sandpaper
  • For sanding on any surface
  • Stearate coated to resist clogging
  • Extremely flex
  • Sands faster & lasts longer
  • For hand or power sanding
  • Pack of 25
Specifications
  • Size: 9" x 11"
  • Grit Size: 250
  • Weight: 1.25 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.