Ali Industries 3192 4 x 36 in. Coarse 50 Grit Bi-Directional Fine Sanding Belt Pack of 5

  • Mfr # 551606

  • Zoro # G903934591


product price:  $27.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
551606
Zoro #
G903934591
UPC #
-
Country of Origin
United States

Description

Features
  • Use with either a power belt or bench top sander
  • Use for heavy duty sanding and grinding of wood, metal, fiberglass and painted surfaces
  • Gator grit
  • Size - 4 x 36 in.
  • Coarse 50 grit
  • Bi-directional fine sanding belt.
  • Dimension - 8.3 x 4.4 x 2.1 in.
  • Item Weight - 0.24 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.