Zoro Homepage

Ali Industries 3727 5 in. Gator 8 Hole Sanding Disc Hook & Loop Conversion Kit

  • Mfr # 197313

  • Zoro # G104164803


product price: $38.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197313
Zoro #
G104164803
UPC #
-
Country of Origin
United States

Description

Features
  • Gator
  • Size - 5 in.
  • 8 hole sanding discs conversion kit
  • Hook & loop replacement
  • Replaces worn pads
  • Converts stick-on sanders to hook & loop
  • For use on orbital & da sanders
  • Quick change hook & loop holding system allows faster disc changes
  • Vented hole pattern matches sanders pad for maximum dust extraction.
  • Dimension - 1.5 x 6 x 7.38 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.