Zoro Homepage

Ali Industries 4200 3 x 4 in. Medium & Coarse Sanding Sponge; 6 Pack

  • Mfr # 187562

  • Zoro # G604163962


product price: $38.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187562
Zoro #
G604163962
UPC #
-
Country of Origin
United States

Description

Features
  • Gator
  • 6 pack
  • Size - 3 x 4 in. Medium
  • Medium/coarse sanding sponge
  • 4 sided flexible.
  • Dimension - 3.2 x 4.2 x 6.1 in.
  • Item Weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.