Ali Industries 4260 4.25 x 11.25 in. 80G Sanding Screen - Pack Of 10

  • Mfr # 287979

  • Zoro # G804145263


product price:  $74.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287979
Zoro #
G804145263
UPC #
-
Country of Origin
United States

Description

Features
  • Type - Sanding Screen
  • Coarse 80 Grit
  • Open Mesh Resists Loading
  • Pre-Cut To Fit Pole Sanders
  • Use Wet Or Dry
  • 25 Count
  • Size - 4.25 x 11.25 in.
  • Pack Of 10
  • Dimension - 11.25 x 4.5 x 1 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.