Zoro Homepage

Ali Industries 4345 Gator 5 In. 8 Hole H Loop No. 60

  • Mfr # 7186794

  • Zoro # G104061713


product price: $61.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7186794
Zoro #
G104061713
UPC #
-
Country of Origin
China

Description

Features
  • Reusable hook & loop holding system, anti-clog.
  • Resin coated to resist heat & humidity.
  • Dust collection through vented hole pattern.
  • Hook & loop discs can be saved for future use.
  • Material - Aluminum oxide.
  • Fits all 5 in. 8-hole hook & loop sanders.
  • Ideal for fine smoothing, scuffing and de-whiskering of primers and sealers.
  • For use on wood, metal, drywall, fiberglass, or painted surfaces.
  • Resin-bonded to resist heat and humidity to ensure longer life.
  • Grit - 60.
  • Item Weight - .98 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.