
Ali Industries 4471 9 x 11 in. 600 Grit Ultra Fine Sandpaper - 5 Pack
Mfr # 839223
Zoro # G804144945
product price:Â $24.29
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
839223
Zoro #
G804144945
UPC #
-
Country of Origin
Finland
Description
Features
- Use in between coats to smooth surface.
- Use to remove rust stains from porcelain sinks and tubs-remove scratches and stains.
- Sand with water to resist clogging for improved finish.
- Resin-bonded to resist heat and humidity for longer life.
- Waterproof.
- For wet or dry sanding.
- 5 pack.
- Ultra fine 600 grit.
- Dimension - 0.1 x 9.6 x 11.8 in.
- Item Weight - 0.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.