Ali Industries 5132 4.5 x 5.5 in. 100 Grit Aluminum Oxide Sanding Sheet; 25 Pack

  • Mfr # 197338

  • Zoro # G404164848


product price:  $36.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197338
Zoro #
G404164848
UPC #
-
Country of Origin
United States

Description

Features
  • Gator
  • 100 grit
  • Aluminum oxide
  • Sanding sheets
  • Pre-cut sheets are designed to be used on any 1/4 sheet palm or finishing sander
  • Heavy duty resin sandpaper resists heat & tearing for longer life
  • For use on wood, metal, drywall, fiberglass or painted surfaces
  • Resin bonded to resist heat & humidity for longer life.
  • Size - 4.5 x 5.5 in.
  • 25 pack
  • Dimension - 0.4 x 5 x 7 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.