Ali Industries 6047 1 x 1 x 6 in. Grinding Wheel Dressing Stick

  • Mfr # 810184

  • Zoro # G404144390


product price:  $45.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810184
Zoro #
G404144390
UPC #
-
Country of Origin
United States

Description

Features
  • Use to clean and remove particle build-up
  • Re-surface and re-shape your grinding wheels
  • Gatorgrit
  • Size - 1 x 1 x 6 in.
  • Grinding wheel dressing stick.
  • Dimension - 3 x 3 x 1.1 in.
  • Item Weight - 1.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.