Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ali Industries 6085 1.5 x 1.5 in. Drum Sander Kit

  • Mfr # 114074

  • Zoro # G304039291


product price: $38.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114074
Zoro #
G304039291
UPC #
-
Country of Origin
China

Description

Features
  • Gator grit
  • Size - 1.5 x 1.5 in.
  • Drum sander kit
  • Rubber mandrel
  • With 1/4 in. arbor
  • For replacement sleeves refer to true value #114-660, #114-637 & #114-629.
  • Dimension - 5.1 x 4 x 1.5 in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.