Zoro Homepage

Ali Industries 6096 1.5 in. Drum Sleeve Kit - 6 Pack

  • Mfr # 197341

  • Zoro # G803900597


product price: $32.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197341
Zoro #
G803900597
UPC #
-
Country of Origin
United States

Description

Features
  • Drum sanding sleeve kit, designed for sanding & grinding irregular shapes.
  • Contours & hard to reach areas.
  • Premium double resin bonded aluminum oxide sanding drums are ideal for use on wood, metal, fiberglass & painted surfaces.
  • Kit includes - 1 mandrel & 6 sanding sleeves, two 120 grit, two 80 grit & two 50 grit.
  • 6 pack.
  • Size - 1.5 x 1.5 in.
  • Grain - Aluminum oxide.
  • Dimension - 1.6 x 5.5 x 9.25 in.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.