Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ali Industries 6In Gold Stick-On Disc 220# 3241

  • Mfr # 9988932

  • Zoro # G204173576


product price: $38.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9988932
Zoro #
G204173576
UPC #
-
Country of Origin
China

Description

Features
  • Fits any sanding pad that accepts 6 in. stick-on disc.
  • For use on wood, metal, drywall, fiberglass and painted surfaces.
  • Adhesive Back
  • Gold Stearate
  • Aluminum Oxide - 6 in. Stick-On
  • Grit - 220

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.